This product requires certification to purchase.

8 x 8 x 6 in. No-Hub Floor Sink with Full Grate

Josam

8 x 8 x 6 in. No-Hub Floor Sink with Full Grate

  • Fast #
  • Part #J49303LFZ
  • Item #2472599
  • Manufacturer Part #49303-LF-Z
5 out of 5 Customer Rating
Brand image
Josam

8 x 8 x 6 in. No-Hub Floor Sink with Full Grate

  • Fast #
  • Part #J49303LFZ
  • Item #2472599
  • Manufacturer Part #49303-LF-Z
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
No Hub
End Connections:
No Hub
Length:
8 in
Sink Size Range:
Less than 20 in
Width:
8 in