This product requires certification to purchase.

Carrier Arm Accessory in Polished Chrome

Josam

Carrier Arm Accessory in Polished Chrome

  • Fast #
  • Part #J566290T
  • Item #1736750
  • Manufacturer Part #566290T
5 out of 5 Customer Rating
Brand image
Josam

Carrier Arm Accessory in Polished Chrome

  • Fast #
  • Part #J566290T
  • Item #1736750
  • Manufacturer Part #566290T
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Color Finish Name:
Polished Chrome
Product Type:
Closet Carrier, Support System
WaterSense Labeled:
No