This product requires certification to purchase.

2 in. Cast Iron Floor Drain

Josam

FD-310 Series 2 in. Cast Iron Floor Drain

  • Fast #
  • Part #JFD310ZNH2
  • Item #5066687
  • Manufacturer Part #FD-310-ZNH2
5 out of 5 Customer Rating
Brand image
Josam

FD-310 Series 2 in. Cast Iron Floor Drain

  • Fast #
  • Part #JFD310ZNH2
  • Item #5066687
  • Manufacturer Part #FD-310-ZNH2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Adjustable:
No
Collection:
FD-310 Series
Construction:
Non-Membrane
Drain Base Material:
Cast Iron
Fits Pipe Size:
2 in
Grate Diameter:
5
Grate Shape:
Round
IAPMO Listed:
No