4 in. No Hub Cast Iron Cleanout
Kleenatron II 4 in. No Hub Cast Iron Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5-1/8 in top size
- 55000-1 Series coated cast iron KLEENATRON II LEVELEZE Floor Cleanout, internal ABS cleanout plug, adjustable cast iron housing with medium-duty scoriated secured round satin Nikaloy cover
- Top design allows for unimpaired adjustment even as floor is being poured
Specifications
- Adjustable:
- Yes
- Collection:
- Kleenatron II
- Cover Color Finish:
- Satin
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Height:
- 3-3/4 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 5-1/8 in
- End Connection 1:
- Spigot
- End Connections:
- Spigot
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Outlet Type:
- No Hub
- Plug Included:
- Yes