Lavatory Carrier
Lavatory Carrier
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Hardware Included:
- No
- Material:
- Cast Iron
- Product Type:
- Lavatory Carrier