Plastic ABS Extension for Wall Carrier
Plastic ABS Extension for Wall Carrier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Product Type:
- ABS Extension
- WaterSense Labeled:
- No