3 - 6 in. Adjustable Stand-Off Bracket
3 - 6 in. Adjustable Stand-Off Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Double Wall Pipe, Single Wall Pipe
- Fits Pipe Size:
- 3 in - 6 in
- Material:
- Metal
- Product Type:
- Adjustable Bracket
- UPC:
- 705261176807