10 in. x 5 ft. Silver R6 Flexible Air Duct
10 in. x 5 ft. Silver R6 Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Flexible Air Duct
- Silver R6
Specifications
- ASTM:
- ASTM E-96A 1994
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 10 in
- Insulated:
- Yes
- Length:
- 5 ft
- Material:
- Steel, Plastic
- Material Type:
- Polyester
- R value:
- R6
- Temperature Range:
- 0 to 200 Deg F
- UL Listed:
- UL 181
- UPC:
- 814400013467