10 in. x 50 ft. Flexible Air Duct R6
10 in. x 50 ft. Flexible Air Duct R6
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Fewer field splices
- More cutting divisibles
- Flexible duct constructed with a spring steel wire helix, encapsulated in a two-ply polyester air tight inner core
- Fiberglass insulation choices of R4.2, R6, and R8 encompass the core and black polyethylene vapor barrier surrounds duct
- Maximum positive pressure is 6" W.G. (4"-12") and 4" W.G. (14"-22")
- Maximum negative pressure is 1" W.G. (4"-10") and 1/2" W.G. (12"-20")
- Maximum velocity is 5000 FPM
- Operating temperature range of 0-200° F
- Packaged 1 section per carton
- Limited 10-year warranty
Documents
Specifications
- ASTM:
- ASTM E96A-94
- Diameter:
- 10 in
- Length:
- 50 ft
- Material:
- Fiberglass, Plastic, Steel
- Material Type:
- Polyester, Polyethylene
- Maximum Airflow:
- 5000
- R value:
- R6
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round