This product requires certification to purchase.

12 in. x 25 ft. Silver R8 Flexible Air Duct - Boxed

JP Lamborn

12 in. x 25 ft. Silver R8 Flexible Air Duct - Boxed

  • Fast #
  • Part #JAMBII25R812
  • Item #4665350
  • Manufacturer Part #AMBII25R8-12
5 out of 5 Customer Rating
Brand image
JP Lamborn

12 in. x 25 ft. Silver R8 Flexible Air Duct - Boxed

  • Fast #
  • Part #JAMBII25R812
  • Item #4665350
  • Manufacturer Part #AMBII25R8-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM E96A-94
Color Finish Category:
Blues
Color Finish Name:
Blue
Diameter:
12 in
Insulated:
Yes
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R8
UL Listed:
UL 181 Class 1
UPC:
814400018370
Vent Duct Shape:
Round