This product requires certification to purchase.

150 ft. x 12 x 1-1/4 in. Unfaced Duct Wrap

JP Lamborn

150 ft. x 12 x 1-1/4 in. Unfaced Duct Wrap

  • Fast #
  • Part #JOCDWUF12
  • Item #4155189
  • Manufacturer Part #OC-DWUP-12
4 out of 5 Customer Rating
Brand image
JP Lamborn

150 ft. x 12 x 1-1/4 in. Unfaced Duct Wrap

  • Fast #
  • Part #JOCDWUF12
  • Item #4155189
  • Manufacturer Part #OC-DWUP-12
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Unfaced Duct Wrap
  • Requires Certification

Specifications

Length:
150 ft
Product Type:
Duct Wrap
Thickness:
1-1/4 in
Width:
12 in