16 in. x 25 ft. Polyethylene R6 Insulated Flexible Air Duct
16 in. x 25 ft. Polyethylene R6 Insulated Flexible Air Duct
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM E96A-94
- Diameter:
- 16 in
- Length:
- 25 ft
- Material:
- Plastic, Steel
- Material Type:
- Polyethylene
- Maximum Airflow:
- 5000
- R value:
- R6
- UL Listed:
- UL 181 Class 1
- Vent Duct Shape:
- Round