16 in. x 5 ft. Silver R6 Flexible Air Duct
16 in. x 5 ft. Silver R6 Flexible Air Duct
All Sizes
Product Details
Product Details
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 16
- Insulated:
- Yes
- Length:
- 5
- R value:
- R6
- Temperature Range:
- 0 to 200 Deg F
- UL Listed:
- UL 181 Class 1
- UPC:
- 814400013658
- Vent Duct Shape:
- Round