This product requires certification to purchase.

18 in. x 5 ft. Silver R6 Flexible Air Duct

JP Lamborn

18 in. x 5 ft. Silver R6 Flexible Air Duct

  • Fast #
  • Part #JMF05R618
  • Item #7245451
  • Manufacturer Part #MF05R6-18
4.5 out of 5 Customer Rating
Brand image
JP Lamborn

18 in. x 5 ft. Silver R6 Flexible Air Duct

  • Fast #
  • Part #JMF05R618
  • Item #7245451
  • Manufacturer Part #MF05R6-18
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
18 in
Insulated:
Yes
Length:
5 ft
R value:
R6
UPC:
814400013733