5 in. x 25 ft. Silver R8 Flexible Air Duct - Bagged
5 in. x 25 ft. Silver R8 Flexible Air Duct - Bagged
All Sizes
Product Details
Product Details
- Certified R8 insulation
Documents
Specifications
- ASTM:
- ASTM E96A-94
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 5
- Insulated:
- Yes
- Length:
- 25
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- R value:
- R8
- UL Listed:
- UL 181 Class 1
- UPC:
- 814400015539
- Vent Duct Shape:
- Round