This product requires certification to purchase.

8 in. x 25 ft. Black R4.2 Flexible Air Duct

JP Lamborn

8 in. x 25 ft. Black R4.2 Flexible Air Duct

  • Fast #
  • Part #JPR2508
  • Item #1268774
  • Manufacturer Part #PR25-08
5 out of 5 Customer Rating
Brand image
JP Lamborn

8 in. x 25 ft. Black R4.2 Flexible Air Duct

  • Fast #
  • Part #JPR2508
  • Item #1268774
  • Manufacturer Part #PR25-08
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Excellent elbowing integrity
  • Certified R4.2 insulation
  • Flexible duct constructed with a spring steel wire helix, encapsulated in a 2-ply polyester, air-tight inner core
  • Fiberglass insulation choices of R4.2, R6, and R8
  • Maximum positive pressure is 6" W.G.
  • Maximum negative pressure is 1" W.G.
  • Maximum velocity is 5000 FPM
  • Operating temperature range of 0-200° F
  • Packaged 1 section per carton or poly-bag
  • Limited 10-year warranty
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E96A-94
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
8 in
Insulated:
Yes
Length:
25 ft
Material:
Fiberglass, Plastic, Steel
Material Type:
Polyester, Polyethylene
Maximum Airflow:
5000
R value:
R4.2
UL Listed:
UL 181 Class 1
UPC:
814400014013
Vent Duct Shape:
Round