This product requires certification to purchase.

8 in. x 25 ft. Polyester R8 Antimicrobial Flexible Air Duct

JP Lamborn

8 in. x 25 ft. Polyester R8 Antimicrobial Flexible Air Duct

  • Fast #
  • Part #JAMBLUE8R8
  • Item #3079594
  • Manufacturer Part #AMB - 25R8 - 08
4.4 out of 5 Customer Rating
Brand image
JP Lamborn

8 in. x 25 ft. Polyester R8 Antimicrobial Flexible Air Duct

  • Fast #
  • Part #JAMBLUE8R8
  • Item #3079594
  • Manufacturer Part #AMB - 25R8 - 08
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM E96A-94
Diameter:
8 in
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R8
UL Listed:
UL 181 Class 1
Vent Duct Shape:
Round