This product requires certification to purchase.

8 in. x 25 ft. Silver R6 Flexible Air Duct - Bagged

JP Lamborn

8 in. x 25 ft. Silver R6 Flexible Air Duct - Bagged

  • Fast #
  • Part #JMHP25R6B08
  • Item #3253964
  • Manufacturer Part #MHP25R6B-08
5 out of 5 Customer Rating
Brand image
JP Lamborn

8 in. x 25 ft. Silver R6 Flexible Air Duct - Bagged

  • Fast #
  • Part #JMHP25R6B08
  • Item #3253964
  • Manufacturer Part #MHP25R6B-08
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Certified R6 insulation
  • Unique reinforced, metalized vapor-barrier
  • Flexible duct constructed with a spring steel wire helix, encapsulated in a 2-ply polyester, air-tight inner core
  • Fiberglass insulation choices of R4.2, R6, and R8
  • Maximum positive pressure is 6" W.G. (4" - 12") and 4" W.G. (14" - 22")
  • Maximum negative pressure is 1" W.G. (4"-10") and 1/2" W.G. (12"-22")
  • Maximum velocity is 5000 FPM
  • Operating temperature range of 0-200° F
  • Packaged 1 section per carton
  • Limited 10 year warranty
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E96A-94
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
8 in
Insulated:
Yes
Length:
25 ft
Material:
Plastic, Steel
Material Type:
Polyester
Maximum Airflow:
5000
R value:
R6
UL Listed:
UL 181 Class 1
UPC:
814400012200
Vent Duct Shape:
Round