9 in. x 25 ft. Silver R8 Flexible Air Duct - Boxed
9 in. x 25 ft. Silver R8 Flexible Air Duct - Boxed
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM E96A-94
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 9 in
- Insulated:
- Yes
- Length:
- 25 ft
- Material:
- Plastic, Steel
- Material Type:
- Polyester
- Maximum Airflow:
- 5000
- R value:
- R8
- UL Listed:
- UL 181 Class 1
- UPC:
- 814400018356
- Vent Duct Shape:
- Round