This product requires certification to purchase.

16 in. x 5 ft. Silver R8 Flexible Air Duct

JP Lamborn

MF-05 16 in. x 5 ft. Silver R8 Flexible Air Duct

  • Fast #
  • Part #JMF05R816
  • Item #7245452
  • Manufacturer Part #MF05R8-16
5 out of 5 Customer Rating
Brand image
JP Lamborn

MF-05 16 in. x 5 ft. Silver R8 Flexible Air Duct

  • Fast #
  • Part #JMF05R816
  • Item #7245452
  • Manufacturer Part #MF05R8-16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

All Sizes


Product Details

Product Details

  • Flexible Air Duct
  • Blue R8
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
16
Insulated:
Yes
Length:
5
Material:
Fiberglass, Plastic, Steel
Material Type:
Polyester
R value:
R8
UPC:
814400014204