18X7X6 One Hole Single Band Stainless Steel Undercounter SINK *J7 BRSS
18X7X6 One Hole Single Band Stainless Steel Undercounter SINK *J7 BRSS
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
Product Details
Product Details
Specifications
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18 in x 7 in
- Type:
- J003967
- UPC:
- 841008008434