3-1/2 in. Stainless Steel Drain and Basket Strainer
3-1/2 in. Stainless Steel Drain and Basket Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Strainer Size:
- 3-1/2 in
- UPC:
- 841008009851