This product requires certification to purchase.

37-1/2 x 19-5/8 in. Stainless Steel Single Bowl Undermount Kitchen Sink

Julien

37-1/2 x 19-5/8 in. Stainless Steel Single Bowl Undermount Kitchen Sink

  • Fast #
  • Part #J005468
  • Item #9926378
  • Manufacturer Part #005468
5 out of 5 Customer Rating
Brand image
Julien

37-1/2 x 19-5/8 in. Stainless Steel Single Bowl Undermount Kitchen Sink

  • Fast #
  • Part #J005468
  • Item #9926378
  • Manufacturer Part #005468
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Handcrafted in Canada
  • Commercial quality stainless steel 16 ga thickness
  • Corrosion resistant material 304 series (18/10)
  • Unique design allowing the home refinements standard accessories to slide one over the other on two levels
  • Bottom ledge: 1/2" accessory ledge on front and back of the bowl to accommodate any home refinements accessory compatible with 17" bowl
  • Top ledge: Home refinements accessory compatible with 18" bowl to be used directly on the countertop (undermount with overhang 1/8" installation necessary)
  • Many accessories included depending on the width of the sink to be used on accessory ledge or on the countertop (two (2) wood essences available: Maple and American walnut)
  • Bottom grid included to protect the surface of the sink
  • Environmentally friendly product, 100% recyclable
  • Elegant no. 4 brushed finish that matches the appliances
  • Requires Certification

Specifications

ASME:
ASME A112.19.3
CSA Certified:
CSA B45.0, CSA B45.4
Drain Location:
Rear, Offset
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Length:
37-1/2 in
Number of Bowls:
1
Origin:
Global
Proposition 65:
WARNING This product can expose you to chemicals including Chromium(hexavalent compounds), Nickel(metallic), Nickel compounds, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shape:
Rectangular
Sink Bowl Size:
36 in x 18-1/8 in x 10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Greater than 36 in
UPC:
841008024212
Width:
19-5/8 in