This product requires certification to purchase.

37-1/2 x 19-5/8 in. Stainless Steel Single Bowl Undermount Kitchen Sink

Julien

37-1/2 x 19-5/8 in. Stainless Steel Single Bowl Undermount Kitchen Sink

  • Fast #
  • Part #J005508
  • Item #9926391
  • Manufacturer Part #005508
3.6 out of 5 Customer Rating
Brand image
Julien

37-1/2 x 19-5/8 in. Stainless Steel Single Bowl Undermount Kitchen Sink

  • Fast #
  • Part #J005508
  • Item #9926391
  • Manufacturer Part #005508
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Handcrafted in Canada
  • Commercial quality stainless steel 16 ga thickness
  • Corrosion resistant material 304 series (18/10)
  • Unique design allowing the home refinements standard accessories to slide one over the other on two levels
  • Bottom ledge: 1/2" accessory ledge on front and back of the bowl to accommodate any home refinements accessory compatible with 17" bowl
  • Top ledge: Home refinements accessory compatible with 18" bowl to be used directly on the countertop (undermount with overhang 1/8" installation necessary)
  • Many accessories included depending on the width of the sink to be used on accessory ledge or on the countertop (two (2) wood essences available: Maple and American walnut)
  • Bottom grid included to protect the surface of the sink
  • Environmentally friendly product, 100% recyclable
  • Elegant no. 4 brushed finish that matches the appliances
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
16 ga
Length
37-1/2 in
Sink Bowl Size
36 in x 18-1/8 in x 10 in
Sink Size Range
Greater than 36 in
Width
19-5/8 in
Characteristics & Features
Drain Location
Rear, Offset
Number of Bowls
1
Proposition 65
WARNING This product can expose you to chemicals including Chromium(hexavalent compounds), Nickel(metallic), Nickel compounds, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ASME
ASME A112.19.3
CSA Certified
CSA B45.0, CSA B45.4
Origin
Global
UPC
841008024014