50-1/2 x 19-5/8 in. Stainless Steel Single Bowl Undermount Kitchen Sink
50-1/2 x 19-5/8 in. Stainless Steel Single Bowl Undermount Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handcrafted in Canada
- Commercial quality stainless steel 16 ga thickness
- Corrosion resistant material 304 series (18/10)
- Unique design allowing the home refinements standard accessories to slide one over the other on two levels
- Bottom ledge: 1/2" accessory ledge on front and back of the bowl to accommodate any home refinements accessory compatible with 17" bowl
- Top ledge: Home refinements accessory compatible with 18" bowl to be used directly on the countertop (undermount with overhang 1/8" installation necessary)
- Many accessories included depending on the width of the sink to be used on accessory ledge or on the countertop (two (2) wood essences available: Maple and American walnut)
- Bottom grid included to protect the surface of the sink
- Environmentally friendly product, 100% recyclable
- Elegant no. 4 brushed finish that matches the appliances
Specifications
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.0, CSA B45.4
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Length:
- 50-1/2 in
- Number of Bowls:
- 2
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including Chromium(hexavalent compounds), Nickel(metallic), Nickel compounds, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 24 in x 18-1/8 in x 10 in
- Sink Bowl Size, Right:
- 24 in x 18-1/8 in x 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- UPC:
- 841008024250
- Width:
- 19-5/8 in