This product requires certification to purchase.

Walnut Wood Cutting Board for 18 in. Workstation Sinks

Julien

Essence Walnut Wood Cutting Board for 18 in. Workstation Sinks

  • Fast #
  • Part #J210067
  • Item #9926497
  • Manufacturer Part #210067
4.3 out of 5 Customer Rating
Brand image
Julien

Essence Walnut Wood Cutting Board for 18 in. Workstation Sinks

  • Fast #
  • Part #J210067
  • Item #9926497
  • Manufacturer Part #210067
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Can be used on top of sink to create extra workspace or on countertop
  • Innovative and functional design to match with other standard HOME REFINEMENTS accessories
  • 100% premium hard rock maple or walnut for high-quality and durability
  • Penetrating oil finish
  • Safe for all food preparation
  • Requires Certification

Specifications

Collection:
Essence
Color Finish Category:
Browns
Color Finish Name:
Walnut
Height:
1-1/2 in
Length:
19 in
Material:
Wood
Material Type:
Walnut
Proposition 65:
WARNING This product can expose you to chemicals including Chromium(hexavalent compounds), Nickel(metallic), Nickel compounds, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shape:
Rectangular
Size:
19 in x 12 in
UPC:
841008017900
Width:
12 in