This product requires certification to purchase.

14-3/4 x 8-3/4 in. Apron Front and Undermount Fireclay Bar Sink in White

Julien

Fira 14-3/4 x 8-3/4 in. Apron Front and Undermount Fireclay Bar Sink in White

  • Fast #
  • Part #J091519
  • Item #9926397
  • Manufacturer Part #091519
3.2 out of 5 Customer Rating
Brand image
Julien

Fira 14-3/4 x 8-3/4 in. Apron Front and Undermount Fireclay Bar Sink in White

  • Fast #
  • Part #J091519
  • Item #9926397
  • Manufacturer Part #091519
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Designed in Canada
  • Integrated accessory ledge to sit full range of accessories
  • Includes a 6" wide solid walnut cutting board
  • 3/4" thick walls for optimized work space
  • Product dimensional variability ±3/16", due to manufacturing process
  • Made of fireclay and glazed on all sides, white gloss finish
  • Center 3-1/2" drain
  • Sloped bottom for maximized drainage
  • Waste disposal unit compatible, recommended to confirm waste disposal or drain maximal thickness specifications
  • No template provided, recommended to have the sink on hand for final sizing of cabinet and countertop
  • Requires Certification

Specifications

ASME:
ASME A112.19.2
CSA Certified:
CSA B45.1
Collection:
Fira
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Drain Opening:
3-1/2 in
Length:
14-3/4 in
Material:
Ceramic
Number of Bowls:
1
Proposition 65:
WARNING This product can expose you to chemicals including Chromium(hexavalent compounds), Nickel(metallic), Nickel compounds, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Sink Bowl Size:
13 1/4 in × 15 3/4 in × 7 in
Sink Depth:
7 in
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Fireclay
Sink Size Range:
Less than 20 in
Sink Size, Overall:
14-3/4 in x 8-3/4 in
UPC:
841008017016
Width:
19 in