32-3/4 in. Undermount Farmhouse Fireclay Single Bowl Kitchen Sink in White Gloss
Fira 32-3/4 in. Undermount Farmhouse Fireclay Single Bowl Kitchen Sink in White Gloss
Product Details
Product Details
- Designed in Canada, handcrafted in Italy
- Integrated accessory ledge to sit full range of accessories
- Includes a 12-3/4" wide solid walnut cutting board
- Reversible apron front design: Flat or shaker style
- Deep 10" bowl and 3/4" thick walls for optimized work space
- Product dimensional variability ±3/16", due to manufacturing process
- Made of fireclay and glazed on all sides, white gloss finish
- Offset center 3-1/2" drain
- Sloped bottom for maximized drainage
- Waste disposal unit compatible, recommended to confirm waste disposal or drain maximal thickness specifications
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Fira
- Color Finish Category:
- Whites
- Color Finish Name:
- White Gloss
- Drain Location:
- Offset
- Drain Opening:
- 3-1/2
- IAPMO Listed:
- No
- Length:
- 32-3/4
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 31-1/4 in x 15-3/4 in x 10 in
- Sink Depth:
- 11-1/2
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 841008017108
- Width:
- 19