35-3/4 in. Undermount Farmhouse Fireclay Single Bowl Kitchen Sink in White Gloss
Fira 35-3/4 in. Undermount Farmhouse Fireclay Single Bowl Kitchen Sink in White Gloss
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Designed in Canada
- Integrated accessory ledge to sit full range of accessories
- Includes a 12-3/4" wide solid walnut cutting board
- Reversible apron front design: Flat or shaker style
- Deep 10" bowl and 3/4" thick walls for optimized work space
- Product dimensional variability ±3/8", due to manufacturing process
- Made of fireclay and glazed on all sides, white gloss finish
- Offset center 3-1/2" drain
- Sloped bottom for maximized drainage
- ASME A112.19.2/CSA B45.1
Specifications
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.1
- Collection:
- Fira
- Color Finish Category:
- Whites
- Color Finish Name:
- White Gloss
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Length:
- 35-3/4 in
- Number of Bowls:
- 1
- Origin:
- Global
- Proposition 65:
- WARNING This product can expose you to chemicals including Chromium(hexavalent compounds), Nickel(metallic), Nickel compounds, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Sink Bowl Size:
- 34-1/4 in x 15-3/4 in x 10 in
- Sink Depth:
- 11-1/2 in
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 841008020832
- Width:
- 19 in