This product requires certification to purchase.

16-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed Stainless Steel

Julien

Heritage 16-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #J003204
  • Item #4477667
  • Manufacturer Part #003204
5 out of 5 Customer Rating
Brand image
Julien

Heritage 16-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #J003204
  • Item #4477667
  • Manufacturer Part #003204
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Handcrafted in Canada
  • Commercial quality stainless steel - 16 ga thickness
  • Corrosion resistant material - 304 series (18/10)
  • Environmentally friendly product, 100% recyclable
  • Elegant no. 4 brushed finish that matches the appliances
  • Highly efficient sound deadening pads
  • Practical flat sink bottom and straight bowl sides that maximize available space in the bowl
  • Stylish and functional bowl bottom grooves that facilitate water drainage
  • Rear 3-1/2" drain placement
  • Mounting hardware and cutout template included
  • Requires Certification

Specifications

ASME:
ASME A112.19.3
Application:
Commercial, Residential
CSA Certified:
CSA B45.0, CSA B45.4
Collection:
Heritage
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Length:
16-1/2 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
15 in x 16 in x 8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
UPC:
841008007192
Width:
17-1/2 in