This product requires certification to purchase.

29-3/8 x 16-3/8 in. Stainless Steel Kitchen Sink Grid

Julien

Heritage 29-3/8 x 16-3/8 in. Stainless Steel Kitchen Sink Grid

  • Fast #
  • Part #J200915
  • Item #9926414
  • Manufacturer Part #200915
5 out of 5 Customer Rating
Brand image
Julien

Heritage 29-3/8 x 16-3/8 in. Stainless Steel Kitchen Sink Grid

  • Fast #
  • Part #J200915
  • Item #9926414
  • Manufacturer Part #200915
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits UrbanEdge, J7 and J18 collection sinks
  • Ideal for rinsing or draining food, or simply protecting the sink surface from scratching
  • Rubber-tipped footings for better stability and protection
  • Rubber protectors on all corners to protect from scratching bowl sides
  • Corrosion resistant and 304 series stainless steel (18/10)
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Classic, J7, Urbanedge
Collection:
Heritage
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center Rear
Height:
1-1/4 in
Length:
16-3/8 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Kitchen Sink Grid
Proposition 65:
WARNING This product can expose you to chemicals including Chromium(hexavalent compounds), Nickel(metallic), Nickel compounds, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shape:
Rectangular
Size:
29-3/8 in x 16-3/8 in
UPC:
841008018471
Width:
29-3/8 in