This product requires certification to purchase.

32 in. Undermount Stainless Steel Single Bowl Kitchen Sink

Julien

Proinox H60 32 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #JIHX60US32189G
  • Item #10846651
  • Manufacturer Part #IHX60-US-32189-G
4.6 out of 5 Customer Rating
Brand image
Julien

Proinox H60 32 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #JIHX60US32189G
  • Item #10846651
  • Manufacturer Part #IHX60-US-32189-G
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Set includes - sink, bottom grid, stainless steel strainer, decorative drain cover, mounting hardware and cut-out template
  • Undermount sinks are usually installed underneath a solid piece of countertop material, this installation allows to easily wipe water and crumbs into sink without getting caught between the sink edge and the countertop, it also has the advantage to create a clean look
  • 18 ga stainless steel
  • Corrosion-resistant and 304 stainless steel (18-10)
  • Sound deadening pads for maximum noise reduction
  • Stylish and functional bowl bottom grooves that facilitate water drainage
  • Slightly rounded radius corners give a contemporary style that is easy-to-clean
  • Drain located towards rear providing more space under the sink
  • ASME A-112.19-2022 and CSA B45.4 - 22
  • Proudly designed in North America
  • Requires Certification

Specifications

ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4-2022
Collection:
Proinox H60
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Length:
32 in
Number of Bowls:
1
Shape:
Rectangular
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
32 in x 18 in
Type:
JIHX60US32189G
UPC:
841008029712
Width:
18 in