Single Handle Pull Down Kitchen Faucet in Brushed Platinum
Single Handle Pull Down Kitchen Faucet in Brushed Platinum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 360° swivel spout
- Flexible spout
- Ceramist disc cartridge
- Solid brass construction
- Dual jet spray head
- Locking spray jet mode
- Descaling system, for easy cleaning
- Single hole installation
- Braided stainless steel water supply hoses 16 in long
- 9-1/2 in projection
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Platinum
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 27
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Compliant Not Certified
- Maximum Deck Thickness:
- 1-3/4
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 4-7/8
- Spout Reach:
- 9-7/16
- Spout Swivel:
- 360°
- UPC:
- 841008011045