31-1/2 x 19-5/8 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Walnut
SmartStation 31-1/2 x 19-5/8 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Walnut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.0, CSA B45.4
- Collection:
- SmartStation
- Color Finish Category:
- Browns
- Color Finish Name:
- Walnut
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 16
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 30 in x 17 in x 10 in
- Sink Depth:
- 10
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 31-1/2 in x 19-5/8 in
- UPC:
- 841008024205