Stainless Steel Colander with Walnut Handles for 16 in. Workstation Sink
SmartStation Stainless Steel Colander with Walnut Handles for 16 in. Workstation Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Can be used on top of sink to create extra workspace or on countertop
- Ideal to rinse food or to dry dishes
- Innovative and functional design to match with other standard HOME REFINEMENTS accessories
- 100% premium hard rock maple or walnut handles for high-quality and durability
- Rubber-tipped footings for better stability and protection
- 304 stainless steel (18-10)
- Elegant #4 brushed finish that matches the appliances
Specifications
- Collection:
- SmartStation
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, Walnut
- Depth:
- 4-1/4 in
- Length:
- 17 in
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Proposition 65:
- WARNING This product can expose you to chemicals including Chromium(hexavalent compounds), Nickel(metallic), Nickel compounds, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Size:
- 17 in x 6 in
- UPC:
- 841008017436
- Width:
- 6 in