Stainless Steel Colander with Walnut Handles for 16 in. Workstation Sinks
SmartStation Stainless Steel Colander with Walnut Handles for 16 in. Workstation Sinks
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Profiled to sit perfectly on Fira sink accessory ledge or be used on countertop
- Designed to match with other walnut accessories for Fira sinks with accessory ledge
- Ideal to rinse and prepare food
- Made of 304 stainless steel (18-10) with solid walnut handles
- Rubber feet for better stability and protection
Specifications
- Collection:
- SmartStation
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, Walnut
- Depth:
- 4-1/4 in
- Length:
- 17-3/8 in
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Proposition 65:
- WARNING This product can expose you to chemicals including Chromium(hexavalent compounds), Nickel(metallic), Nickel compounds, which are known to the state of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Size:
- 17-3/8 in x 6 in
- UPC:
- 841008017184
- Weight:
- 4.9 lb
- Width:
- 6 in