This product requires certification to purchase.

19-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed Stainless Steel

Julien

UrbanEdge® 19-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #J003604
  • Item #5106719
  • Manufacturer Part #003604
5 out of 5 Customer Rating
Brand image
Julien

UrbanEdge® 19-1/2 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #J003604
  • Item #5106719
  • Manufacturer Part #003604
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Gauge (metal)
16 ga
Length
19-1/2 in
Sink Bowl Size
18 in x 16 in x 8 in
Sink Size Range
Less than 20 in
Width
17-1/2 in
Characteristics & Features
Collection
UrbanEdge®
Color Finish Category
Stainless Steel
Color Finish Name
Brushed Stainless Steel
Drain Location
Rear Center
Material Type
304
Number of Bowls
1
Number of Holes
1 Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Warranty & Product Information
ADA Compliant
No
Application
Commercial, Residential
ASME
ASME A112.19.3
CSA Certified
CSA B45.0, CSA B45.4
IAPMO Listed
No
UPC
841008007680