72 X 36 Center SLD SURF Free Standing OVAL Bath
This product has been replaced by
Manufacturer Part #S185GL-BI
Juliet 1 72 X 36 Center SLD SURF Free Standing OVAL Bath
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MTI solid stone is constructed using MTI’s proprietary SculptureStone™ material, also known as Engineered Solid Stone® or ESS® material.
- SculptureStoneis a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
- Approximately 65% of the material is organic, including materials mined from the earth, making it quite “Green”.
- This non-porous surface also makes cleaning and sanitizing faster and more effective.
- In contrast to some compositematerial products on the market, MTI Boutique Collection products are solid through-and-through, with no layers, hollow or void areas, and no surface coating.
- This material is non-porous, stain-, mold- and mildew-resistant, making cleaning and maintenance easy.
- All Boutique Collection tubs are handcrafted with pride in the USA
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 102 gal
- Collection:
- Juliet 1
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit Gloss
- Configuration:
- Soaker
- Depth:
- 17-3/4 in
- Drain Location:
- Center
- Drain Opening:
- 2 in
- GSA Approved:
- No
- Height:
- 31-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 72 in
- Material:
- Engineered Solid Stone
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
- UL Listed:
- No
- Width:
- 35-7/8 in