4 in. Wing Nut Test Plug
4 in. Wing Nut Test Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Drain, Vent, Waste
- CARB OTC LEED Compliant:
- No
- Diameter:
- 3-5/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Tool Type:
- Test Plug
- UL Listed:
- No