9-7/8 in. Cast Iron Round Strainer
9-7/8 in. Cast Iron Round Strainer
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 9-7/8 in
- Drain Component Type:
- Grate
- Material:
- Cast Iron
- Trim Ring:
- No