This product requires certification to purchase.

3 in. Hub x FIPT Cast Iron Coupling

Jumbo Mfg.

3 in. Hub x FIPT Cast Iron Coupling

  • Fast #
  • Part #J733
  • Item #4310181
  • Manufacturer Part #733
3.5 out of 5 Customer Rating
Jumbo Mfg.

3 in. Hub x FIPT Cast Iron Coupling

  • Fast #
  • Part #J733
  • Item #4310181
  • Manufacturer Part #733
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
Hub
End Connection 2:
Female
End Connections:
Hub x Female
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Adapter, Straight
Material:
Cast Iron
Origin:
Domestic