4-1/2 in. Brass Plug
4-1/2 in. Brass Plug
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Fitting Size 1:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- Fitting Type:
- Plug
- Material:
- Brass
- Origin:
- Domestic