10W 90 CRI 3000 Kelvin 120V LED G2 Adjustable Recessed Trim Down Lighting in White
10W 90 CRI 3000 Kelvin 120V LED G2 Adjustable Recessed Trim Down Lighting in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
-
Green
Documents
Specifications
- Application:
- Home, Office, Retail
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Height:
- 4-3/25
- Length:
- 3-3/25
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 600
- Lumens per Watt:
- 60
- Number Of Hours:
- 50000
- UL Listed:
- Yes
- UPC:
- 661209587831
- Volts:
- 120V
- Watts:
- 10
- Width:
- 3-3/25