120V Standard Slope Incandescent Housing
120V Standard Slope Incandescent Housing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Depth:
- 16-1/8 in
- Height:
- 7-5/8 in
- Length:
- 25 in
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 661209107800
- Volts:
- 120V
- Watts:
- 90 W
- Wire Gauge (AWG):
- 22 ga