This product requires certification to purchase.

5 in. Trim in Black Baffle and Classic Aged Bronze

Juno Lighting

14 Series 5 in. Trim in Black Baffle and Classic Aged Bronze

  • Fast #
  • Part #J661209079206
  • Item #2403620
  • Manufacturer Part #661209079206
5 out of 5 Customer Rating
Brand image
Juno Lighting

14 Series 5 in. Trim in Black Baffle and Classic Aged Bronze

  • Fast #
  • Part #J661209079206
  • Item #2403620
  • Manufacturer Part #661209079206
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Baffle/Classic Aged Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Brand Model Compatibility:
Juno Lighting IC1 Recessed Housing
Collection:
14 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Black Baffle/Classic Aged Bronze
Diameter:
5 in
Energy Star Compliant:
Yes
UL Listed:
Yes
UPC:
661209079206