75 W 1-Light Par Baffle in White
24 Series 75 W 1-Light Par Baffle in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 6" Economy universal trim; White
- Tapered Baffle; 5-3/4" aperture
- Hostaflon®-TFM 1600 seats and stem packing
- Double Viton® stem O-rings
- TEA coated ball
- 1/4 turn operation
Documents
Specifications
- Brand Model Compatibility:
- IC22, IC22R
- Collection:
- 24 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-5/8
- Diameter - Outside:
- 6 in
- Light Bulb Shape Code:
- PAR30
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 661209950215
- Watts:
- 75