This product requires certification to purchase.

3000K LED Recessed Retrofit Downlight in White

Juno Lighting

3000K LED Recessed Retrofit Downlight in White

  • Fast #
  • Part #J661209470768
  • Item #7196785
  • Manufacturer Part #661209470768
5 out of 5 Customer Rating
Brand image
Juno Lighting

3000K LED Recessed Retrofit Downlight in White

  • Fast #
  • Part #J661209470768
  • Item #7196785
  • Manufacturer Part #661209470768
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Height:
3-1/8 in
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
UL Listed:
Yes
UPC:
661209470768
Volts:
120V
Watts:
14 W
Width:
7-5/8 in