This product requires certification to purchase.

5 in. LED Recessed Housing & Trim in Gloss White

Juno Lighting

5 in. LED Recessed Housing & Trim in Gloss White

  • Fast #
  • Part #J661209562784
  • Item #7374758
  • Manufacturer Part #00661209562784
5 out of 5 Customer Rating
Brand image
Juno Lighting

5 in. LED Recessed Housing & Trim in Gloss White

  • Fast #
  • Part #J661209562784
  • Item #7374758
  • Manufacturer Part #00661209562784
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Height
5 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
Gloss White
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Die Cast Aluminum
Warranty & Product Information
Energy Star Compliant
Yes
UPC
661209562784