This product requires certification to purchase.

50 W PAR30 Baffle Trim in White

Juno Lighting

50 W PAR30 Baffle Trim in White

  • Fast #
  • Part #J661209020956
  • Item #1357358
  • Manufacturer Part #661209020956
5 out of 5 Customer Rating
Brand image
Juno Lighting

50 W PAR30 Baffle Trim in White

  • Fast #
  • Part #J661209020956
  • Item #1357358
  • Manufacturer Part #661209020956
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
5-3/4 in
UPC:
661209020956
Watts:
50 W
Width:
7-5/8 in