50W Adjustable Baffle Trim in White
50W Adjustable Baffle Trim in White
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 5 in
- Light Bulb Shape Code:
- MR16
- UPC:
- 661209002365
- Watts:
- 50 W